2-1/2 90 99 995 Grade T Gasket 99
2-1/2 90 99 995 Grade T Gasket 99
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Regional availability, contact Victaulic for details
Specifications
- Material:
- Rubber
- Material Type:
- Nitrile
- Type:
- VDOMG024099LT0-NR
- Weight:
- 0.22