This product requires certification to purchase.

2 1/2 CPL 489 FS-E CF8M 73MM

Victaulic

2 1/2 CPL 489 FS-E CF8M 73MM

  • Fast #
  • Part #VL024489XE1-NR
  • Item #3038578
  • Manufacturer Part #L024489XE1
4.1 out of 5 Customer Rating
Brand image
Victaulic

2 1/2 CPL 489 FS-E CF8M 73MM

  • Fast #
  • Part #VL024489XE1-NR
  • Item #3038578
  • Manufacturer Part #L024489XE1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Requires Certification

Specifications

Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
UPC:
688304661822
Weight:
1.97 lb