2-1/2 Galvanized Grooved Cap 60
2-1/2 Galvanized Grooved Cap 60
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- Type:
- VDOMF024060G00