This product requires certification to purchase.

2-1/2 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve

Victaulic

2-1/2 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve

  • Fast #
  • Part #VV024788HBV-NR
  • Item #10215837
  • Manufacturer Part #V024788HBV
3.2 out of 5 Customer Rating
Brand image
Victaulic

2-1/2 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve

  • Fast #
  • Part #VV024788HBV-NR
  • Item #10215837
  • Manufacturer Part #V024788HBV
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • "Y" patterned globe valve
  • TA Series 786, 787H & 78KH: Digital hand wheel with 4 turns to open; Includes memory stop
  • TA series 788 & 789: Digital hand wheel with 8, 12 or 16 turns to open (depending on size); includes memory stop
  • Rated from -4°F to +250°F | -20°C to +120°C
  • Requires Certification

Specifications

ASTM:
ASTM A-536
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
2-1/2 in
Flow Rate:
290 gpm
Material:
Ductile Iron
Pressure - Maximum:
250 psi
UPC:
195150262863
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Seat Material:
EPDM