2-1/2 in. Grooved Schedule 10S 304L Stainless Steel 22-1/2 Degree Elbow
2-1/2 in. Grooved Schedule 10S 304L Stainless Steel 22-1/2 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Victaulic No.412 SS Stainless Steel 22 1/2 " Elbow - 2.50"
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-240, ASTM A-312, ASTM A-403
- Elbow Degree:
- 22-1/2°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- Yes
- UPC:
- 883481432351