2-1/2 ptd grv coup gskt 75
2-1/2 ptd grv coup gskt 75
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Lightweight coupling for moderate pressures
Specifications
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC, CPVC
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Type:
- VL024075PE1-NR
- UPC:
- 688304457418
- Weight:
- 1.86