This product requires certification to purchase.

2-1/2 X 3 Black Grooved X Beveled Nipple 42

Victaulic

2-1/2 X 3 Black Grooved X Beveled Nipple 42

  • Fast #
  • Part #VFC25042U00-NR
  • Item #429844
  • Manufacturer Part #FC25042U00
5 out of 5 Customer Rating
Brand image
Victaulic

2-1/2 X 3 Black Grooved X Beveled Nipple 42

  • Fast #
  • Part #VFC25042U00-NR
  • Item #429844
  • Manufacturer Part #FC25042U00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Beveled
End Connections:
Grooved x Beveled
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3 in
Fitting Sizes:
2-1/2 in x 3 in
Fitting Type:
Reducing
Length:
3 in
Material:
Ductile Iron
UPC:
688304125324