This product requires certification to purchase.

2 1/2x3/4 mec-t cpl 622 t cu

Victaulic

2 1/2x3/4 mec-t cpl 622 t cu

  • Fast #
  • Part #VCB97622CT0
  • Item #3381018
  • Manufacturer Part #CB97622CT0
3.1 out of 5 Customer Rating
Brand image
Victaulic

2 1/2x3/4 mec-t cpl 622 t cu

  • Fast #
  • Part #VCB97622CT0
  • Item #3381018
  • Manufacturer Part #CB97622CT0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a direct branch connection at any location on K, L, and M copper tubing
  • Requires Certification

Specifications

Coating:
Copper
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Copper
UPC:
688304985461