2-1/2 X 2-1/2 X 1-1/4 Galvanized Grooved Tee 25
2-1/2 X 2-1/2 X 1-1/4 Galvanized Grooved Tee 25
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 280-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 1-1/4
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- Type:
- VFC16025G00-NR
- UPC:
- 688304035074