This product requires certification to purchase.

2 cpl 907 t vp org flurply b/n 60.3mm

Victaulic

2 cpl 907 t vp org flurply b/n 60.3mm

  • Fast #
  • Part #VL020907PT0
  • Item #7625719
  • Manufacturer Part #L020907PT0
4.4 out of 5 Customer Rating
Brand image
Victaulic

2 cpl 907 t vp org flurply b/n 60.3mm

  • Fast #
  • Part #VL020907PT0
  • Item #7625719
  • Manufacturer Part #L020907PT0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to provide a single transition from plain end HDPE pipe (SDR 7 - SDR 26) to grooved steel sized piping system components
  • Requires Certification

Specifications

Coating:
Painted
Material:
Ductile Iron, Plastic
Material Type:
HDPE
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
883481501347
Weight:
4.75 lb