This product requires certification to purchase.

2 Galvanized Grooved LR 90 Elbow 100

Victaulic

2 Galvanized Grooved LR 90 Elbow 100

  • Fast #
  • Part #VDOMF020100G00
  • Item #5175724
  • Manufacturer Part #F020100G00
4.8 out of 5 Customer Rating
Brand image
Victaulic

2 Galvanized Grooved LR 90 Elbow 100

  • Fast #
  • Part #VDOMF020100G00
  • Item #5175724
  • Manufacturer Part #F020100G00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Galvanized
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Material:
Carbon Steel