2 Galvanized Grooved Tee TYPE STRN 730
2 Galvanized Grooved Tee TYPE STRN 730
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
- Sizes from 1-1/2 – 12" / DN40 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For AGS sizes 14 – 24", download publication 20.11 for information on Series W730
Specifications
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- Fitting Sizes:
- 2 in
- Material:
- Carbon Steel
- UPC:
- 688304017681