2 in. Nitrile Gasket
2 in. Nitrile Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from 3/4 - 24", DN20 - DN600
- Victaulic gasket for style 77 coupling - nitrile
- Pressures up to 1000 psi, 6895 kPa, 69 bar
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-395 Grade 65-45-12, ASTM A-536 Grade 65-45-12
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Brand Model Compatibility:
- Style 77
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 2 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 1000
- Product Type:
- Seal Gasket
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.10 lb