2 in. Riser Manifold Assembly
This product has been replaced by
Manufacturer Part #S020247PF1
2 in. Riser Manifold Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
Documents
Specifications
- ASTM:
- ASTM A-536
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Ductile Iron
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304369780