This product requires certification to purchase.

2 Painted Grooved Coupling With Flush Seal E Gasket 77

Victaulic

2 Painted Grooved Coupling With Flush Seal E Gasket 77

  • Fast #
  • Part #VL020077PE1-NR
  • Item #1449405
  • Manufacturer Part #L020077PE1
3.4 out of 5 Customer Rating
Brand image
Victaulic

2 Painted Grooved Coupling With Flush Seal E Gasket 77

  • Fast #
  • Part #VL020077PE1-NR
  • Item #1449405
  • Manufacturer Part #L020077PE1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304455186
Weight:
2.82 lb