2 Standard Grade T Gasket ONLY 77
2 Standard Grade T Gasket ONLY 77
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- Material:
- Rubber
- Material Type:
- Nitrile
- Weight:
- 0.10 lb