2 x 1 in. Female Threaded 500 psi Reducing Ductile Iron Saddle Cross
2 x 1 in. Female Threaded 500 psi Reducing Ductile Iron Saddle Cross
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ANSI:
- ANSI 61
- Coating:
- Painted
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Cross, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Tap Size:
- 1
- UL Listed:
- Yes
- UPC:
- 688304292156