2 X 3 4 CPL 72 T GLV Female
2 X 3 4 CPL 72 T GLV Female
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coupling with integral reducing outlet
- Sizes 1-1/2 – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- For coating options, download product submittal
Specifications
- Coating:
- Galvanized
- Material:
- Carbon Steel, Plastic
- Material Type:
- PVC, CPVC
- UPC:
- 688304485992
- Weight:
- 4.50 lb