2 x 4 in. Grooved x Threaded Schedule 40S Adapter 304L Stainless Steel Nipple
2 x 4 in. Grooved x Threaded Schedule 40S Adapter 304L Stainless Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 4
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Schedule Class:
- 40S
- UL Listed:
- No
- UPC:
- 883481274791