20 tee w20 ags sws glv c/e=15
20 tee w20 ags sws glv c/e=15
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sizes from 14 - 60"; DN350 - DN1500
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Size 3:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight, Tee
- Material:
- Carbon Steel
- UPC:
- 688304877858