24 in. Zinc Plated Carbon Steel Bracket
24 in. Zinc Plated Carbon Steel Bracket
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tightest bends available; 100% Victaulic® design and manufacturing
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Sizes 31 – 72" / 790 – 1830 mm
- Pressures up to 232 psi / 1600 kPa / 16 bar
- 1600 kPa
- 16 bar
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.4, ANSI Class 125, ANSI Class 150
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- VicFlex™ Style VB3
- Coating:
- Zinc
- FM Approved:
- Yes
- Length:
- 24 in
- Material:
- Carbon Steel
- Product Type:
- Bracket
- UL Listed:
- Yes
- UPC:
- 883481542265