This product requires certification to purchase.

24x14 ecc w51 ags stl org 051

Victaulic

24x14 ecc w51 ags stl org 051

  • Fast #
  • Part #VWJ00051P00-NR
  • Item #3622047
  • Manufacturer Part #WJ00051P00
3.1 out of 5 Customer Rating
Brand image
Victaulic

24x14 ecc w51 ags stl org 051

  • Fast #
  • Part #VWJ00051P00-NR
  • Item #3622047
  • Manufacturer Part #WJ00051P00
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sizes from 14 - 60"; DN350 - DN1500
  • Requires Certification

Specifications

Coating:
Painted
Fitting Size 1:
24 in
Fitting Size 2:
14 in
Fitting Sizes:
24 in x 14 in
Fitting Type:
Reducer
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304030659