24x24x14 rd tee w25 ags sws
24x24x14 rd tee w25 ags sws
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sizes from 14 - 60"; DN350 - DN1500
Specifications
- Coating:
- Painted
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 14 in
- Fitting Sizes:
- 24 in x 24 in x 14 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304872785