2X1 750 GRD E GSKT ONLY 750
2X1 750 GRD E GSKT ONLY 750
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Victaulic Gasket for Style 750 Reducing Coupling without Support Ring - EPDM
Specifications
- Material:
- Rubber
- Material Type:
- EPDM
- UPC:
- 688304501241
- Weight:
- 0.09 lb