3/4 76V INT VLV FN UNXFN 1.23 GPM LP RANGE CART 10
3/4 76V INT VLV FN UNXFN 1.23 GPM LP RANGE CART 10
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressures up to 365psi | 2517 kPa | 25bar
- Rated from -4°F to 250°F | -20°C to 120°C
- Contains an automatic cartridge with a replaceable orifice plate, specify cartridge type when ordering
- DZR Brass body with an EPDM O-Ring and NPT thread
- Differential pressure range 43.5 psi | 300 kPa | 3 bar or 87 psi | 600 kPa | 6 bar