This product requires certification to purchase.

3/4 x 3/4 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in Polished Chrome

This product has been replaced by

Victaulic Polished Chrome Adjustable Recessed Escutcheon in Polished Chrome
Victaulic 3/4 x 3/4 in. Adjustable Recessed Escutcheon in Polished Chrome
Manufacturer Part #SE1200052B
Victaulic

3/4 x 3/4 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in Polished Chrome

  • Fast #
  • Part #VSE12000020-NR
  • Item #1161132
  • Manufacturer Part #SE12000020
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Victaulic Polished Chrome Adjustable Recessed Escutcheon in Polished Chrome
Victaulic 3/4 x 3/4 in. Adjustable Recessed Escutcheon in Polished Chrome
Manufacturer Part #SE1200052B
Victaulic

3/4 x 3/4 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in Polished Chrome

  • Fast #
  • Part #VSE12000020-NR
  • Item #1161132
  • Manufacturer Part #SE12000020
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Requires Certification
Dimensions & Measurements
Diameter
2-7/8 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
1-1/8 in
Pressure - Maximum
300 psi
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Recessed Mount
Material
Cold Rolled Steel
Warranty & Product Information
Application
Fire Sprinkler
FM Approved
No
Product Type
Escutcheon
UL Listed
No
UPC
688304284793