This product requires certification to purchase.

3-1/2 x 5/8 in.-11 Plated Oval Head Track Head Bolt and Nut

Victaulic

3-1/2 x 5/8 in.-11 Plated Oval Head Track Head Bolt and Nut

  • Fast #
  • Part #VBA54000Z10-NR
  • Item #2820060
  • Manufacturer Part #BA54000Z10
3.5 out of 5 Customer Rating
Brand image
Victaulic

3-1/2 x 5/8 in.-11 Plated Oval Head Track Head Bolt and Nut

  • Fast #
  • Part #VBA54000Z10-NR
  • Item #2820060
  • Manufacturer Part #BA54000Z10
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4500
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 3/4?
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Requires Certification

Specifications

Coating:
Plated
Diameter:
5/8 in
Length:
3-1/2 in
Product Type:
Track Head Bolt, Nut
Screw Head:
Oval Head
Size:
5/8 in-11
UPC:
688304839702