3-1/14 in. Cover Plate in White
VicFlex™ Style VS1 3-1/14 in. Cover Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Firelock® Model V3505, V3506, V3509, V3510, V3517, V3518
- Collection:
- VicFlex™ Style VS1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/14 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Installation Type:
- Concealed Mount
- Material:
- Stainless Steel
- Product Type:
- Cover Plate
- UL Listed:
- Yes
- UPC:
- 883481560832