This product requires certification to purchase.

3 Ductile Iron Grooved SWG CHK Valve (T) 712

Victaulic

3 Ductile Iron Grooved SWG CHK Valve (T) 712

  • Fast #
  • Part #VV030712PT2
  • Item #434176
  • Manufacturer Part #V030712PT2
4.4 out of 5 Customer Rating
Brand image
Victaulic

3 Ductile Iron Grooved SWG CHK Valve (T) 712

  • Fast #
  • Part #VV030712PT2
  • Item #434176
  • Manufacturer Part #V030712PT2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use with Victaulic® grooved fittings and couplings for fast installation on inlet and outlet ports
  • Sizes from 2 – 4" / DN50 –DN100
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For more information on swing check valves for stainless steel, see pg. 60
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304073700
Valve Body Material:
Carbon Steel
Valve Type:
Check Valve
Weight:
22.50 lb