3 in. Flange Adapter T Gasket
3 in. Flange Adapter T Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1260-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- Sizes from 2 – 24" / DN50 –DN600
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24", download publication 20.04 for information on AGS Style W741
Documents
Specifications
- Application:
- Waterworks
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- UPC:
- 688304477096
- Weight:
- 0.09 lb