3 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve
3 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- "Y" patterned globe valve
- TA Series 786, 787H & 78KH: Digital hand wheel with 4 turns to open; Includes memory stop
- TA series 788 & 789: Digital hand wheel with 8, 12 or 16 turns to open (depending on size); includes memory stop
- Rated from -4°F to +250°F | -20°C to +120°C
Specifications
- ASTM:
- ASTM A-536
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 3 in
- Flow Rate:
- 410 gpm
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psi
- UPC:
- 195150262962
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Seat Material:
- EPDM