3 in. Nitrile T Gasket
3 in. Nitrile T Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Regional availability, contact Victaulic for details
Specifications
- Application:
- Waterworks
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Fiber, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 688304465758
- Weight:
- 0.18 lb