3 Stainless Steel Schedule 40 304L Grooved Cap 460H
3 Stainless Steel Schedule 40 304L Grooved Cap 460H
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grooved ends eliminate pipe end preparation for the fittings
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- Coating:
- Stainless Steel
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel
- UPC:
- 883481421508