This product requires certification to purchase.

3 X 1-1/2 Galvanized Grooved Eccentric Reducer 51

Victaulic

3 X 1-1/2 Galvanized Grooved Eccentric Reducer 51

  • Fast #
  • Part #VDOMFC40051G00-NR
  • Item #4208631
  • Manufacturer Part #FC40051G00
3.1 out of 5 Customer Rating
Brand image
Victaulic

3 X 1-1/2 Galvanized Grooved Eccentric Reducer 51

  • Fast #
  • Part #VDOMFC40051G00-NR
  • Item #4208631
  • Manufacturer Part #FC40051G00
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3
Fitting Size 2:
1-1/2
Fitting Sizes:
3 in x 1-1/2 in
Fitting Type:
Reducer
Material:
Ductile Iron
Type:
VDOMFC40051G00-NR