This product requires certification to purchase.

31X3/4 NPT BRD AH1 HOSE With AB7 Bracket

Victaulic

31X3/4 NPT BRD AH1 HOSE With AB7 Bracket

  • Fast #
  • Part #VA31TAQB127
  • Item #5134747
  • Manufacturer Part #A31TAQB127
4.8 out of 5 Customer Rating
Brand image
Victaulic

31X3/4 NPT BRD AH1 HOSE With AB7 Bracket

  • Fast #
  • Part #VA31TAQB127
  • Item #5134747
  • Manufacturer Part #A31TAQB127
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • 1600 kPa
  • 16 bar
  • Requires Certification

Specifications

Type:
VA31TAQB127
UPC:
883481403047