341 4 Flange 341 M Galvanized VIC Flange
341 4 Flange 341 M Galvanized VIC Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for direct connection of flanged components into a grooved cast or ductile system
- Designed for Class 53 or higher pipe
- Sizes from 3 – 24" / DN80 –DN600
- Pressures up to 250 psi / 1724 kPa / 17 bar
- Optional coatings include coal tar epoxy, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Documents
Specifications
- Coating:
- Galvanized
- Material:
- Ductile Iron
- UPC:
- 688304111075