36 X 3/4 NPT BRD AH1 HOSE With AB7 Bracket
36 X 3/4 NPT BRD AH1 HOSE With AB7 Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tightest bends available; 100% Victaulic® design and manufacturing
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Sizes 31 – 72" / 790 – 1830 mm
- Pressures up to 232 psi / 1600 kPa / 16 bar
- 1600 kPa
- 16 bar
Specifications
- Type:
- VA36TAQB127
- UPC:
- 883481403061