This product requires certification to purchase.

3x1-1/4 GALV GRV x MIP TEE 29T

Victaulic

3x1-1/4 GALV GRV x MIP TEE 29T

  • Fast #
  • Part #VFC63029G00-NR
  • Item #2378214
  • Manufacturer Part #FC63029G00
3.4 out of 5 Customer Rating
Brand image
Victaulic

3x1-1/4 GALV GRV x MIP TEE 29T

  • Fast #
  • Part #VFC63029G00-NR
  • Item #2378214
  • Manufacturer Part #FC63029G00
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
3 in x 3 in x 1-1/4 in
Fitting Type:
Reducing
Material:
Carbon Steel
Type:
VFC63029G00-NR
UPC:
688304036538
Weight:
8 lb