3X3/4 Copper FNPT NITR Mechanical Tee 622
3X3/4 Copper FNPT NITR Mechanical Tee 622
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides a direct branch connection at any location on K, L and M copper tubing
- Sizes from 2½ – 4" / DN65 –DN100
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Copper
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3 in x 3 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Copper
- Type:
- VCC37622CT0-NR
- UPC:
- 688304985522