This product requires certification to purchase.

3X3X1-1/4 Galvanized Grooved Tee 25

Victaulic

3X3X1-1/4 Galvanized Grooved Tee 25

  • Fast #
  • Part #VDOMFC63025G00-NR
  • Item #4208762
  • Manufacturer Part #FC63025G00
5 out of 5 Customer Rating
Brand image
Victaulic

3X3X1-1/4 Galvanized Grooved Tee 25

  • Fast #
  • Part #VDOMFC63025G00-NR
  • Item #4208762
  • Manufacturer Part #FC63025G00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
3 in x 3 in x 1-1/4 in
Fitting Type:
Reducing
Material:
Ductile Iron