This product requires certification to purchase.

3X3X3/4 Painted Grooved Tee 25

Victaulic

3X3X3/4 Painted Grooved Tee 25

  • Fast #
  • Part #VFC60025P00-NR
  • Item #430261
  • Manufacturer Part #FC60025P00
4.5 out of 5 Customer Rating
Brand image
Victaulic

3X3X3/4 Painted Grooved Tee 25

  • Fast #
  • Part #VFC60025P00-NR
  • Item #430261
  • Manufacturer Part #FC60025P00
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3/4 in
Fitting Sizes
3 in x 3 in x 3/4 in
Characteristics & Features
Coating
Painted
Fitting Type
Reducing
Material
Ductile Iron
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Warranty & Product Information
Type
VFC60025P00-NR
UPC
688304127496