4 307 GRD Forged Steel S Gasket ONLY 307
4 307 GRD Forged Steel S Gasket ONLY 307
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
- Designed for Class 53 or higher pipe
- Sizes from 3 – 12"
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Optional coatings include galvanized, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Specifications
- Material:
- Rubber
- Material Type:
- Nitrile
- Type:
- VG0403070S0-NR
- UPC:
- 688304068645
- Weight:
- 0.75