4 741 743 Flange Adapter T Gasket ONLY 741
4 741 743 Flange Adapter T Gasket ONLY 741
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Specifications
- Material:
- Rubber
- Material Type:
- Nitrile
- Weight:
- 0.12 lb