This product requires certification to purchase.

4 cap 60 1 tap org 114.3m 060

Victaulic

4 cap 60 1 tap org 114.3m 060

  • Fast #
  • Part #VDOMFD22060P00
  • Item #5173962
  • Manufacturer Part #FD22060P00
4 out of 5 Customer Rating
Brand image
Victaulic

4 cap 60 1 tap org 114.3m 060

  • Fast #
  • Part #VDOMFD22060P00
  • Item #5173962
  • Manufacturer Part #FD22060P00
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Victaulic No.60 Cap - 4"
  • Requires Certification

Specifications

Coating:
Painted
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Metal