4 cap 60 3/4 tap glv 114. 060
4 cap 60 3/4 tap glv 114. 060
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Victaulic No.60 Cap - 4"
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Material:
- Metal