4 in. EPDM Grade E-Gasket Only
4 in. EPDM Grade E-Gasket Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 1-1/4 – 12" / DN32 – DN300
- Pressures up to 350 psi / 2413 kPa / 24 bar
- Pressures up to 350 psi / 2413 kPa / 24 bar"
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Waterworks
- Brand Model Compatibility:
- FireLock® Style 500
- Color Finish Category:
- Greens
- Color Finish Name:
- Green Stripe
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 688304301698
- Weight:
- 0.22 lb