4 in. Fluoroelastomer Rubber Gasket
4 in. Fluoroelastomer Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Victaulic gasket for Style 607 coupling
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Potable Water
- Brand Model Compatibility:
- QuickVic™ Installation-Ready™ Style 607
- Diameter - Outside:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Fluoroelastomer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 883481909792
- Weight:
- 0.29