4 Stainless Steel Schedule 10 316 L Grooved 45 Elbow 411
4 Stainless Steel Schedule 10 316 L Grooved 45 Elbow 411
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Grooved ends eliminate pipe end preparation for the fittings
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- Elbow Degree:
- 45°
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel