2-1/2 x 2-1/2 x 1-1/2 in. Grooved Schedule 10S 316 Stainless Steel Reducing Tee
425 2-1/2 x 2-1/2 x 1-1/2 in. Grooved Schedule 10S 316 Stainless Steel Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
- Available in ANSI schedule 10S or schedule 40S, type 304L or 316L
- Sizes from ¾ – 12 in. | DN20 – DN300
Documents
Specifications
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M
- Coating:
- Stainless Steel
- Collection:
- 425
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- Yes
- UPC:
- 883481377539
- Weight:
- 3.5