3 x 3 x 1-1/2 in. Grooved Schedule 10S 304L Stainless Steel Reducing Tee
425 3 x 3 x 1-1/2 in. Grooved Schedule 10S 304L Stainless Steel Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24 in / DN20 –DN600
- For AGS sizes 14 – 60 in / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36 in / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Available in ANSI schedule 10S or schedule 40S, type 304L or 316L
Documents
Specifications
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M
- Collection:
- 425
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 3 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- Yes
- UPC:
- 688304248962
- Weight:
- 4.3 lb